References
Sandvik Coromant:EH12-A12-SH-110
Rubix:286A7054
Manufacturer :6970357
EAN:7323220765393


Technical specifications
| Type of attachment | cylindrical shank to coromant® eh adapter |
|---|---|
| Length without attachment | 110 mm |
Product details : SANDVIK EH12-A12-SH-110 6970357
Cylindrical Shank to Coromant® EH Adapter
Technical specifications
Attributes
| Type of attachment | cylindrical shank to coromant® eh adapter |
|---|---|
| Length without attachment | 110 mm |
| Use | for connection of an e12 cylindrical shank (cylindrical shank) to the coromant® eh system (straight eh shank). |
| Threading diameter | 12 mm |
| Internal cooling | yes |
| Pull thread diameter | 11.6 mm |
| Reaming diameter drilling hole | 25 mm |
Show UNSPSC/ECL@SS
£ 820.17 excl. VAT
/ Each
£ 984.20 incl. VAT
- Usually arrives within 14 working days