References
IMI Norgren:C02880428
Rubix:119A1475
Manufacturer :C02880428


Technical specifications
| Material | pbt (body); nickel-plated brass (thread); nbr (seals); stainless steel (retaining ring) |
|---|---|
| Connection 1 | g1/4 male (iso g / bspp) |
Product details : NORGREN C02880428 SWIVEL Y ADAPTER MALE
Rotatable y-screw-in fitting 4-g1/4 Pneufit C
Pneufit-C Swivel Y-adaptor male BSPP Ø4mm x G1/4" C02880428
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (thread); nbr (seals); stainless steel (retaining ring) |
|---|---|
| Connection 1 | g1/4 male (iso g / bspp) |
| Profile | swivel y-adapter (rotatable) |
| Connection 2 | 2 x push-in connector for ø 4 mm tube |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days