FESTO 132600 PUSH-IN FITTING QSM-M6-6

Push-in L-fitting

See technical informationSee documents

References

Festo:QSM-M6-6
Rubix:116A6872
Manufacturer :132600
EAN:4052568010324
QSM-M6-6 Push-in fitting

Technical specifications

Materialanodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp)
Connection 1m6
See all Specifications

Documents

Product details : FESTO 132600 PUSH-IN FITTING QSM-M6-6


Push-in fitting QSM-M6-6 male thread with external Hexagon. Size=Mini, Nominal size=2,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x10x10 mm
Logistic Weight4,7 g
Materialanodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp)
Connection 1m6
Profileqsm
Connection 26 mm
Max. temperature80 °C
£ 17.90 excl. VAT
/ 10 pieces
£ 21.48 incl. VAT
  • Delivery usually within ( 2 ) days