Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153050 PUSH-IN L-FITTING QSL-3/8-8
FESTO 153050 PUSH-IN L-FITTING QSL-3/8-8
Push-in L-fitting
References
festo:
QSL-3/8-8
rubix:
80189065
manufacturer :
153050
ean:
4052568031466
Technical specifications
Material
pbt
Connection 1
r 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153050 PUSH-IN L-FITTING QSL-3/8-8
Push-in L-fitting QSL-3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
37
g
Material
pbt
Connection 1
r 3/8
Profile
qsl
Connection 2
14.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.54
excl. VAT
/
Each
£
5.45
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQB2H04-M5 ONE-TOUCH FITTING
FESTO 130823 PUSH-IN T-CONNECTOR QST-12-10-20
SMC KAH12-U02 FITTING
AVENTICS 1823373073
SMC KQ2T08-G02N ONE-TOUCH FITTING
NORGREN 431250618 6MM X 1/8 STR MALE ADAPT
SMC LQ1H51-M HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2H10-G01A ONE-TOUCH FITTING
SMC KQ2UD06-02AP ONE-TOUCH FITTING
SMC KQ2L07-01AP ONE-TOUCH FITTING
SMC KQ2L04-G02N ONE-TOUCH FITTING
SMC LQ3B5B-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2LF04-M6A BRASS FITTING M6 X 1.0 FEMALE THREAD I 4 TUBE
SMC KQ2W06-01AS-X35 ONE-TOUCH FITTING
NORGREN 101471028 PFIT 10MM-R1/4 90 SWI ELB ADPT