FESTO 186242 MULTIPLE DISTRIBUTOR QSLV3-G1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV3-G1/2-12
Rubix:115A5810
Manufacturer :186242
EAN:4052568075996

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186242 MULTIPLE DISTRIBUTOR QSLV3-G1/2-12
Multiple Distributor QSLV3-G1/2-12 3-fold, 360° orientable. Size=Standard, Nominal size=6,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 173,6 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 25.72 excl. VAT
/ Each
£ 30.86 incl. VAT
- Delivery usually within ( 2 ) days