References
Festo:NPFC-T-3G34-F
Rubix:263A5804
Manufacturer :8030239
EAN:4052568063412

Documents
Product details : FESTO 8030239 T-FITTING NPFC-T-3G34-F
T-fitting NPFC-T-3G34-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 214,3 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 3/4 |
| Profile | t |
| Connection 2 | 19 |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ 10 pieces
£ 80.76 incl. VAT
- Delivery usually within ( 2 ) days