References
IMI Norgren:102150418
Rubix:119A1957
Manufacturer :102150418


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | male thread g1/8 (bspp) |
Product details : NORGREN 102150418 PFIT 4MM-G1/8 STR STEM ADAPTER
Straight Screw-In Fitting connector 4 - R1/8 Pneufit
Pneufit Straight stem adaptor Ø4mm x G1/8" 102150418
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | male thread g1/8 (bspp) |
| Profile | pneufit 10 |
| Connection 2 | tube ø4 mm (push-in fitting) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
- Usually arrives within 14 working days