References
Festo:QST-1/8-4
Rubix:134A0044
Manufacturer :153106
EAN:4052568031992

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153106 PUSH-IN T-FITTING QST-1/8-4
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x10 mm |
|---|---|
| Logistic Weight | 13,2 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ 10 pieces
£ 34.80 incl. VAT
- Delivery usually within ( 2 ) days