NORGREN C0L510618 6-1/8 FLOW CONTROL (IN) G THRD
Angled swivel fitting Drv 6 - G1/8 Pneufit C
See technical informationReferences
IMI Norgren:C0L510618
Rubix:120A4775
Manufacturer :C0L510618

Product details : NORGREN C0L510618 6-1/8 FLOW CONTROL (IN) G THRD
Angled swivel fitting Drv 6 - G1/8 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | g1/8 |
| Profile | pneufit® c |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | throttle check valve, swivelling, supply air |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Usually arrives within 14 working days
