FESTO 132071 PUSH-IN T-FITTING QST-G1/4-10-50


Push-In T-Fitting

References
festo:QST-G1/4-10-50
rubix:125A0330
manufacturer :132071
ean:4052568027230
QST-G1/4-10-50 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 132071 PUSH-IN T-FITTING QST-G1/4-10-50


Push-in T-fitting QST-G1/4-10-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight40,82 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 336.50 excl. VAT
/ 50 pieces
£ 403.80 incl. VAT
  • Delivery usually within ( 11 ) days