References
IMI Norgren:C01881238
Rubix:118A5330
Manufacturer :C01881238


Technical specifications
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | tube od 12 mm |
Product details : NORGREN C01881238 SWIVEL Y ADAPTER MALE
Rotatable Y-screw-in screw connection 12 - R3/8 Pneufit C
Pneufit-C Swivel Y adaptor Ø12mm x R3/8" C01881238
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | tube od 12 mm |
| Profile | swivel y-adapter (push-in connector) |
| Connection 2 | iso r3/8 thread (bspt taper) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
- Usually arrives within 14 working days