NORGREN C01881248 SWIVEL Y ADAPTER MALE

Adapter

See technical information

References

IMI Norgren:C01881248
Rubix:118A8473
Manufacturer :C01881248
brand logo

Technical specifications

Materialbody: pbt; threads: nickel-plated brass; dismantling ring: pom; locking ring: stainless steel; sealing (gaskets/o-rings/u-seal): nbr (silicone-free)
Connection 1tube ø 12 mm (push-in)
See all Specifications

Product details : NORGREN C01881248 SWIVEL Y ADAPTER MALE


Rotating Y-Screw-In Fitting 12 - R1/2 Pneufit C
Pneufit-C Swivel Y adaptor Ø12mm x R1/2" C01881248

Technical specifications


Attributes
Materialbody: pbt; threads: nickel-plated brass; dismantling ring: pom; locking ring: stainless steel; sealing (gaskets/o-rings/u-seal): nbr (silicone-free)
Connection 1tube ø 12 mm (push-in)
Profilepneufit c push-in connector, swivel y-adapter, threaded r
Connection 2thread r1/2 (iso r)
Max. temperature60 °C
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
  • Usually arrives within 14 working days