Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE FLOW REG METER-IN 8MM-G1/4IN 853014
MECALINE FLOW REG METER-IN 8MM-G1/4IN 853014
INFLOW MALE PARALLEL FLOW REGULATOR
References
mecaline:
853014
rubix:
216A3121
ean:
3660338092015
Technical specifications
Material
polymer body
Connection 1
g1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG METER-IN 8MM-G1/4IN 853014
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/4
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.12
excl. VAT
/
Each
£
12.14
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
SMC KGL10-03 FITTING
FESTO 164959 PUSH-IN T-FITTING QST-3/8-16
FESTO 153074 PUSH-IN L-CONNECTOR QSL-12
SMC LQ3T5A-SB HIGH PURITY FLUOROPOLYMER FITTING
SMC KGT06-02S S/S BRANCH T 6MM TO 1/4 BSP
SMC KQB2H08-03S ONE-TOUCH FITTING
SMC KQ2R06-08A-X35 ONE-TOUCH FITTING
SMC KQH12-U03 FITTING
SMC KFG2T0806-00 INSERT FITTING
MECALINE 853248 LONG MALE 90 ELBOW 6 G1/8IN
FESTO 133013 PUSH-IN L-FITTING LONG
SMC KPR08-12 FITTING
FESTO 186139 PUSH-IN L-FITTING QSLV-G1/4-6
FESTO 153131 PUSH-IN T-CONNECTOR QST-10
SMC KQ2LU06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE