MECALINE 853135 MALE TEE MM 6-M5

PARALLEL MALE TEE

See technical informationSee documents
References
Mecaline:853135
Rubix:216A1852
EAN:3660338093111
PARALLEL MALE TEE Exterior tube diameter mm 6
Technical specifications
Materialpolymer body
Connection 1m5
See all Specifications
Documents

Product details : MECALINE 853135 MALE TEE MM 6-M5


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1m5
Connection 26
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
  • In stock: Next day delivery