Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153272 BLANKING PLUG QSC-16H
FESTO 153272 BLANKING PLUG QSC-16H
Blanking Plug
References
festo:
QSC-16H
rubix:
116A1263
manufacturer :
153272
ean:
4052568033446
Technical specifications
Material
PBT
Connection 1
16 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153272 BLANKING PLUG QSC-16H
Blanking plug QSC-16H Size=Standard, Assembly Position=Any, Container size=1, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
Logistic Weight
6,66
g
Material
PBT
Connection 1
16 mm
Profile
QSC
Connection 2
16 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.23
excl. VAT
/
Each
£
2.68
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 572017 RELEASING TOOL
SMC KQ2ZF08-02AS-X35 ONE-TOUCH FITTING
SMC KQ2Y12-02AP ONE-TOUCH FITTING
SMC KQB2L04-01S ONE-TOUCH FITTING
SMC KQ2L12-04A ONE-TOUCH FITTING
FESTO 558680 PUSH-IN FITTING
FESTO 153365 PUSH-IN T-CONNECTOR QSMT-3
FESTO 153438 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/2-12
NORGREN M00200600 FITTING
MECALINE 840742 FLOW REG METER-IN 4- G1/8IN
FESTO 153273 PUSH-IN L-FITTING QSLF-1/8-4-B
MECALINE 859988 TRIPLE BRANCH 4 - 6 - G1/8
FESTO 130762 PUSH-IN CONNECTOR QSM-4H-3-100
FESTO 8023856 CENTRING SLEEVE
SMC KQ2T12-U02A-X35 ONE-TOUCH FITTING