SMC KQ2U16-99A FITTING I 16 TUBE


Y Branch Fitting

References
smc:KQ2U16-99A
rubix:81176369
brand logo
brand logo
Technical specifications
MaterialPolypropylene
See all Specifications

Product details : SMC KQ2U16-99A FITTING I 16 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Plug-in "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16.
•Same diameter rod.

Applicable Tube O.D.: ø 16

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight58 g
MaterialPolypropylene
Connection 216
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
  • Delivery usually within ( 4 ) days