References
IMI Norgren:100230608
Rubix:119A1482
Manufacturer :100230608


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø6 mm tube (outside ø) |
Product details : NORGREN 100230608 PFIT 6-8MM STEM EXPANDER
Reducing connection 6 - 8 Pneufit
Pneufit Unequal stem expanding Ø6x8mm 100230608
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | push-in fitting for ø6 mm tube (outside ø) |
| Profile | straight |
| Connection 2 | push-in fitting for ø8 mm tube (outside ø) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Usually arrives within 14 working days