NORGREN 101470628 PFIT 6MM-R1/4 90D SWI ELB ADPT
Pneufit push-in fitting
See technical informationSee documentsReferences
IMI Norgren:101470628
Rubix:45013421
Manufacturer :101470628

Documents
Product details : NORGREN 101470628 PFIT 6MM-R1/4 90D SWI ELB ADPT
Pneufit push-in fitting with compact units featuring retained collets and positive tube anchorage and silicone free o-ring seals.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 in |
| Profile | pneufit 10 |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- In stock: Next day delivery
