NORGREN C006A1610 PFITC 16-10-16MM TEE CONNECTOR
Union tee (unequal)
See technical informationSee documentsReferences
IMI Norgren:C006A1610
Rubix:117A7697
Manufacturer :C006A1610


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | push-in fitting for ø 16 mm tube |
Documents
Product details : NORGREN C006A1610 PFITC 16-10-16MM TEE CONNECTOR
T-Reduction Connection 16 - 10 Pneufit C
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | push-in fitting for ø 16 mm tube |
| Profile | reducing tee |
| Connection 2 | push-in fitting for tube ø 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Usually arrives within 14 working days