References
IMI Norgren:C02250418
Rubix:116A6048
Manufacturer :C02250418


Technical specifications
| Material | pbt (body), nickel-plated brass (threads/clamp), stainless steel (retaining ring), silicone-free nbr (seals), pom (release sleeve and support ring) |
|---|---|
| Connection 1 | g1/8 |
Product details : NORGREN C02250418 PFITC 4MM-G1/8 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø4mm x G1/8" C02250418
Technical specifications
Attributes
| Material | pbt (body), nickel-plated brass (threads/clamp), stainless steel (retaining ring), silicone-free nbr (seals), pom (release sleeve and support ring) |
|---|---|
| Connection 1 | g1/8 |
| Profile | straight adapter (inner and outer hexagon) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- Usually arrives within 14 working days