References
Norgren:C02250618
Rubix:80182519
Manufacturer :C02250618


Technical specifications
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | g1/8 |
Product details : NORGREN C02250618 PFITC 6MM-G1/8 STRAIGHT ADPT
Straight screw-in fitting 6-G1/8 Pneufit C
Pneufit-C Straight adaptor internal and external hex Ø6mm x G1/8" C02250618
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | g1/8 |
| Profile | straight (male adapter) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
- In stock: Next day delivery