References
Festo:CRQSL-M5-4
Rubix:117A1649
Manufacturer :162870
EAN:4052568072711

Technical specifications
| Material | high-alloy stainless steel (body/metal parts); fpm seals |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 162870 PUSH-IN L-FITTING CRQSL-M5-4
Push-in L-fitting CRQSL-M5-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x22x11 mm |
|---|---|
| Logistic Weight | 12,88 g |
| Material | high-alloy stainless steel (body/metal parts); fpm seals |
| Connection 1 | male thread m5 |
| Profile | pneumatic l-shaped push-in connector, rotatable/swivelable, with male thread (m5) and external hex, for tube od 4 mm |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Delivery usually within ( 8 ) days