References
Festo:QSL-V0-3/8-10
Rubix:124A7960
Manufacturer :160518
EAN:4052568035679

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 160518 PUSH-IN L-FITTING QSL-V0-3/8-10
Push-in L-fitting QSL-V0-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 44,2 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ 10 pieces
£ 128.28 incl. VAT
- Delivery usually within ( 2 ) days