References
IMI Norgren:C02250628
Rubix:80182520
Manufacturer :C02250628


Technical specifications
| Material | pbt (body), nickel-plated brass (threaded parts), pom (release sleeve/support ring), stainless steel (retaining ring), nbr (seals) |
|---|---|
| Connection 1 | g1/4 male |
Product details : NORGREN C02250628 PFITC 6MM-G1/4 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø6mm x G1/4" C02250628
Technical specifications
Attributes
| Material | pbt (body), nickel-plated brass (threaded parts), pom (release sleeve/support ring), stainless steel (retaining ring), nbr (seals) |
|---|---|
| Connection 1 | g1/4 male |
| Profile | straight adapter (internal/external hexagon) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days