References
IMI Norgren:102680838
Rubix:118A8556
Manufacturer :102680838


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | pipe ø ext. 8 mm (push-in fitting) |
Product details : NORGREN 102680838 PFIT 8MM-G3/8 SWI S-TEE ADPT
Rotatable T-screw-In connection sideways 8-G3/8 Pneufit
Pneufit Swivel side tee adaptor Ø8mm x G3/8" 102680838
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | pipe ø ext. 8 mm (push-in fitting) |
| Profile | swivel t-fitting (swivel t-adapter) |
| Connection 2 | bspp g3/8 thread (iso g, parallel) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days