References
Festo:CRQSL-1/8-8
Rubix:118A4533
Manufacturer :162873
EAN:4052568072742

Technical specifications
| Material | high alloy stainless steel / fpm |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 162873 PUSH-IN L-FITTING CRQSL-1/8-8
Push-in L-fitting CRQSL-1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x17x17 mm |
|---|---|
| Logistic Weight | 26,26 g |
| Material | high alloy stainless steel / fpm |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 59.37 excl. VAT
/ Each
£ 71.24 incl. VAT
- Delivery usually within ( 8 ) days