References
Festo:QSM-6-4
Rubix:116A0863
Manufacturer :153327
EAN:4052568033903

Technical specifications
| Material | nickel-plated brass, pbt, anodised aluminium (housing);nickel-plated brass (screwed trunnion, nut, hollow bolt);pom (releasing ring);nbr (tubing seal);high-alloy stainless steel (tube clamping segment);pun-h, pen, pan (plastic tubing) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 153327 PUSH-IN CONNECTOR QSM-6-4
Miniature push-in fitting for maximum component density in confined spaces
Technical specifications
Attributes
| Logistic Weight | 3,2 g |
|---|---|
| Material | nickel-plated brass, pbt, anodised aluminium (housing);nickel-plated brass (screwed trunnion, nut, hollow bolt);pom (releasing ring);nbr (tubing seal);high-alloy stainless steel (tube clamping segment);pun-h, pen, pan (plastic tubing) |
| Connection 1 | 6 mm |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ 10 pieces
£ 27.12 incl. VAT
- Delivery usually within ( 2 ) days