References
IMI Norgren:100190806
Rubix:118A9859
Manufacturer :100190806


Technical specifications
| Material | nickel-plated brass body (nickel-plated brass clamp/collar); nbr seal (without vmq) |
|---|---|
| Connection 1 | stem ø 8 mm |
Product details : NORGREN 100190806 PFIT 8-6MM STEM TAIL PIECE ADPT
Hose connection 8 - 6 Pneufit
Pneufit Stem tailpiece adaptor Ø8x6mm 100190806
Technical specifications
Attributes
| Material | nickel-plated brass body (nickel-plated brass clamp/collar); nbr seal (without vmq) |
|---|---|
| Connection 1 | stem ø 8 mm |
| Profile | pneufit series 10 |
| Connection 2 | hose (bore) ø 6.5 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days