References
SMC:KR-06C1
Rubix:115A2648
Manufacturer :KR-06C1

Documents
Product details : SMC KR-06C1 FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
Strengths
Prevents tubes from disconnecting from the fittings
Accepts both nylon and double layer tubes
Variety of sizes to fit the KR fittings
Accepts both nylon and double layer tubes
Variety of sizes to fit the KR fittings
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Material | nbr |
| Connection 1 | 6 |
| Profile | spatter cover 2 |
| Connection 2 | ø6 mm |
| Max. temperature | 60 °C |
| Type | spatter cover |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ 10 pieces
£ 5.16 incl. VAT
- Delivery usually within ( 19 ) days