FESTO 186330 PUSH-IN L-FITTING QSL-V0-G1/4-12


Push-in L-Fitting

References
festo:QSL-V0-G1/4-12
rubix:124A9547
manufacturer :186330
ean:4052568041168
QSL-V0-G1/4-12 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186330 PUSH-IN L-FITTING QSL-V0-G1/4-12


Push-in L-fitting QSL-V0-G1/4-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight51 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
  • Delivery usually within ( 11 ) days