FESTO 162876 PUSH-IN L-FITTING CRQSL-3/8-10


Push-in L-fitting

References
festo:CRQSL-3/8-10
rubix:118A3466
manufacturer :162876
ean:4052568072773
CRQSL-3/8-10 Push-in L-fitting
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 162876 PUSH-IN L-FITTING CRQSL-3/8-10


Push-in L-fitting CRQSL-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight49,6 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 99.46 excl. VAT
/ Each
£ 119.35 incl. VAT
  • Delivery usually within ( 8 ) days