Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153073 PUSH-IN L-CONNECTOR QSL-10
FESTO 153073 PUSH-IN L-CONNECTOR QSL-10
QS Push-in fitting
References
festo:
QSL-10
rubix:
80188629
manufacturer :
153073
ean:
4052568031664
Technical specifications
Material
PBT
Connection 1
10 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153073 PUSH-IN L-CONNECTOR QSL-10
Push-in L-connector QSL-10 Size=Standard, Nominal size=6,2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
17,2
g
Material
PBT
Connection 1
10 mm
Profile
QSL
Connection 2
10 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2T12-G02A ONE-TOUCH FITTING
SMC LQT40-12-1 FITTING
SMC KQ2VS10-02AP ONE-TOUCH FITTING
FESTO 570450 PUSH-IN FITTING NPQM-D-G38-Q14-P10
FESTO 558792 PUSH-IN T-CONNECTOR
NORGREN C02251048 PFITC 10MM-G1/2 STRAIGHT ADPT
SMC KQ2W04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC AS1201F-M5-06-X35 SPEAD CONTROLLER
FESTO 8030264 X-FITTING
SMC KQ2T10-G02A ONE-TOUCH FITTING
FESTO 153409 PUSH-IN FITTING, ROTATABLE QSR-1/2-12
SMC KQB2E10-G02 ONE-TOUCH FITTING
MECALINE 860024 MALE 45 ELBOW 8 - R1/8IN
NORGREN 10K510618 PFIT 6MM-G1/8 ELBOW BANJO REG
SMC KGL12-02S FITTING