References
IMI Norgren:C01470848
Rubix:113A7629
Manufacturer :C01470848

Product details : NORGREN C01470848 PFITC 8MM-R1/2 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x R1/2" C01470848
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | r 1/2 (iso r) |
| Profile | 90° swivel angle |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Usually arrives within 14 working days
