MECALINE 858862 LONG MALE 90 ELBOW 10-G3/8IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:858779
Mecaline:858862
Rubix:216A1641
EAN:3660338139321

Documents
Product details : MECALINE 858862 LONG MALE 90 ELBOW 10-G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Usually arrives within 14 working days
