SMC KQ2U16-04AS BRASS FITTING 1/2 THREAD I 16 TUBE


Y Branch Fitting

References
smc:KQ2U16-04AS
rubix:123A9324
brand logo
brand logo
Technical specifications
Materiala (brass)
See all Specifications

Product details : SMC KQ2U16-04AS BRASS FITTING 1/2 THREAD I 16 TUBE


Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 16
Port Size: 1/2
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight108 g
Materiala (brass)
Connection 216
Show UNSPSC/ECL@SS
£ 16.08 excl. VAT
/ Each
£ 19.30 incl. VAT
  • Delivery usually within ( 4 ) days