FESTO 186223 MULTIPLE DISTRIBUTOR QSLV2-G1/8-4
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-G1/8-4
Rubix:117A8930
Manufacturer :186223
EAN:4052568040277

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186223 MULTIPLE DISTRIBUTOR QSLV2-G1/8-4
Multiple Distributor QSLV2-G1/8-4 2-fold, 360° orientable. Size=Standard, Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x22x50 mm |
|---|---|
| Logistic Weight | 26,05 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
- Delivery usually within ( 2 ) days