References
Norgren:C02250605
Rubix:80182509
Manufacturer :C02250605


Technical specifications
| Material | pbt (body) / nickel-plated brass (threaded parts) / nbr seals (silicone-free) / stainless steel retaining ring |
|---|---|
| Connection 1 | m5 (male) |
Product details : NORGREN C02250605 PFITC 6MM-M5 STRAIGHT ADPT
Pneufit-C Straight adaptor internal and external hex Ø6mm x M5 C02250605
Technical specifications
Attributes
| Material | pbt (body) / nickel-plated brass (threaded parts) / nbr seals (silicone-free) / stainless steel retaining ring |
|---|---|
| Connection 1 | m5 (male) |
| Profile | straight (male connector) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- Usually arrives within 14 working days