SMC KQ2E08-G01N ONE-TOUCH FITTING


One-Touch Fitting

References
smc:KQ2E08-G01N
rubix:393A7454
manufacturer :01141001
brand logo
brand logo
Technical specifications
MaterialC3604, PBT
Connection 18 mm
See all Specifications

Product details : SMC KQ2E08-G01N ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa

Technical specifications


Attributes
MaterialC3604, PBT
Connection 18 mm
ProfileKQ2
Connection 2G 1/8 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
  • Usually arrives within 14 working days