References
IMI Norgren:C01471228
Rubix:80182533
Manufacturer :C01471228


Technical specifications
| Material | body: pbt (plastic); threaded parts: nickel-plated brass; clamping ring: stainless steel; seals: nbr (silicone-free); release sleeve: pom |
|---|---|
| Connection 1 | r 1/4 (iso r / bspt) |
Product details : NORGREN C01471228 PFITC 12MM-R1/4 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R1/4" C01471228
Technical specifications
Attributes
| Material | body: pbt (plastic); threaded parts: nickel-plated brass; clamping ring: stainless steel; seals: nbr (silicone-free); release sleeve: pom |
|---|---|
| Connection 1 | r 1/4 (iso r / bspt) |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | 12 mm (o.d. tube, push-in) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Usually arrives within 14 working days