• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,858)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823373056

AVENTICS 1823373056

Series QR2-S, standard

See technical information

References

Aventics:1823373056
Rubix:273A0008
EAN:3661475914321
brand logo
brand logo

Product details : AVENTICS 1823373056


Fitting

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.32 excl. VAT
/ Each
£ 1.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 130602 PUSH-IN FITTING QSW-3/8-10FESTO 558670 PUSH-IN FITTING NPQM-D-G38-Q12-P10SMC LQP40-10 FITTINGSMC KQ2H04-G02A ONE-TOUCH FITTINGFESTO 132045 PUSH-IN FITTING QS-G3/8-12-20SMC KQ2L12-03A ONE TOUCH FITTING MALE ELBOWNORGREN 102250418 PFIT 4MM-G1/8 STRAIGHT ADAPTERLEGRIS LF3000 FITTING 3131 12 21SMC KQ2W04-99A1 ONE-TOUCH FITTINGSMC KQ2S06-01N ONE-TOUCH FITTINGSMC KQ2L08-01NS-X35 ONE-TOUCH FITTINGFESTO 132051 PUSH-IN L-FITTING QSL-G1/4-6-100SMC KQG2U08-00 STAINLESS STEEL ONE-TOUCH FITTINGFESTO 153274 PUSH-IN L-FITTING QSLF-1/8-6-BAVENTICS R412005396
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap