References
Festo:QSC-12-20
Rubix:124A9732
Manufacturer :130708
EAN:4052568024291

Technical specifications
| Material | pbt (body); pom (release ring); nbr (gasket); high-alloy stainless steel (pipe retaining claw) |
|---|---|
| Connection 1 | for pipe od 12 mm |
Documents
Product details : FESTO 130708 PUSH-IN CAP QSC-12-20
Push-in cap QSC-12-20 Size=Standard, Assembly Position=Any, Container size=20, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 12,49 g |
|---|---|
| Material | pbt (body); pom (release ring); nbr (gasket); high-alloy stainless steel (pipe retaining claw) |
| Connection 1 | for pipe od 12 mm |
| Profile | standard |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 27.40 excl. VAT
/ 20 pieces
£ 32.88 incl. VAT
- Delivery usually within ( 2 ) days