SMC KQ2F06-02N NICKEL PLATED BRASS FITTING 1/4 FEMALE THREAD I 6 TUBE


Female Connector - KQ2F

References
smc:00984279
rubix:118A8070
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP, 303 Stainless Steel
Connection 16 mm
See all Specifications

Product details : SMC KQ2F06-02N NICKEL PLATED BRASS FITTING 1/4 FEMALE THREAD I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: 1/4
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type

Technical specifications


Attributes
MaterialC3604, PBT, PP, 303 Stainless Steel
Connection 16 mm
ProfileKQ2
Connection 2R 1/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
  • Delivery usually within ( 4 ) days