References
IMI Norgren:C02471038
Rubix:80986517
Manufacturer :C02471038


Technical specifications
| Material | body: pbt; threaded bodies: nickel-plated brass; grip ring: stainless steel; release sleeve and reinforcing ring: pom; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g3/8 male (iso g) |
Product details : NORGREN C02471038 PFITC 10MM-G3/8 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x G3/8" C02471038
Technical specifications
Attributes
| Material | body: pbt; threaded bodies: nickel-plated brass; grip ring: stainless steel; release sleeve and reinforcing ring: pom; seals: nbr (silicone-free) |
|---|---|
| Connection 1 | g3/8 male (iso g) |
| Profile | 90° swivel elbow adapter |
| Connection 2 | 10 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days