FESTO 153091 PUSH-IN L-FITTING QSLV-3/8-8


Push-in L-Fitting

References
festo:QSLV-3/8-8
rubix:116A7511
manufacturer :153091
ean:4052568031848
QSLV-3/8-8 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153091 PUSH-IN L-FITTING QSLV-3/8-8


Push-in L-fitting QSLV-3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x35x90 mm
Logistic Weight59,45 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ 10 pieces
£ 83.76 incl. VAT
  • Delivery usually within ( 11 ) days