FESTO 578295 BULKHEAD FITTING NPQH-H-G18F-Q6-P10


Bulkhead Connector

References
festo:NPQH-H-G18F-Q6-P10
rubix:115A5508
manufacturer :578295
ean:4052568059989
NPQH-H-G18F-Q6-P10 Bulkhead connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 578295 BULKHEAD FITTING NPQH-H-G18F-Q6-P10


Bulkhead connector NPQH-H-G18F-Q6-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight34,7 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 65.90 excl. VAT
/ 10 pieces
£ 79.08 incl. VAT
  • Delivery usually within ( 11 ) days