Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153347 PUSH-IN L-CONNECTOR QSML-4H
FESTO 153347 PUSH-IN L-CONNECTOR QSML-4H
QSM Push-in fitting
References
festo:
QSML-4H
rubix:
124A5016
manufacturer :
153347
ean:
4052568034085
Technical specifications
Material
PBT
Connection 1
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153347 PUSH-IN L-CONNECTOR QSML-4H
Push-in L-connector QSML-4H with push-in sleeve. Size=Mini, Nominal size=1,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
1,76
g
Material
PBT
Connection 1
4 mm
Profile
QSML
Connection 2
4 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.00
excl. VAT
/ 10
pieces
£
38.40
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC KQT08-U02 FITTING
NORGREN 101470628 PFIT 6MM-R1/4 90D SWI ELB ADPT
FESTO 153190 PUSH-IN T-FITTING QSTF-3/8-12-B
SMC AS2100W06-S04-T01-S SPEED CONTROLLER
SMC KQ2E04-01A BRASS FITTING 1/8 THREAD I 4 TUBE
FESTO 558799 PUSH-IN Y-CONNECTOR NPQM-Y-Q6-E-P10
NORGREN 101470818 PFIT 8MM-R1/8 90D SWI ELB ADPT
CAMOZZI 1463 6/4-1/8 PUSH ON FITTING-FEMALE STUD-6/4 TUBE-1/8 THREAD
CAMOZZI TECHNOPOLYMER-2 SIN OUTLETS-6MM TUBE-1/8 THREAD 7612 02-6-1/8
FESTO 558801 PUSH-IN Y-CONNECTOR
NORGREN 102470848 PFIT 8MM-G1/2 90 SWI ELB ADPT
SMC KQ2F10-G02A BRASS FITTING G 1/4 FEMALE THREAD 10 TUBE
SMC KQ2UD06-02AS-X35 ONE-TOUCH FITTING
FESTO 578263 PUSH-IN L-FITTING LONG
FESTO 2032 QUICK CONNECTOR CK-3/8-PK-6