References
IMI Norgren:C02260818
Rubix:119A1484
Manufacturer :C02260818


Technical specifications
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | g1/8 (iso g) |
Product details : NORGREN C02260818 PFITC 8MM-G1/8 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø8mm x G1/8" C02260818
Technical specifications
Attributes
| Material | pbt (body); nickel-plated brass (threaded parts) |
|---|---|
| Connection 1 | g1/8 (iso g) |
| Profile | straight adapter (female thread) |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days