MECALINE 853067 BULKHEAD FEMALE STRAIGHT FITTING 6-G1/8IN
BULKHEAD FEMALE
See technical informationSee documentsReferences
Mecaline:853067
Rubix:213A4140
EAN:3660338092497

Documents
Product details : MECALINE 853067 BULKHEAD FEMALE STRAIGHT FITTING 6-G1/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | nickel plated brass body |
|---|---|
| Connection 1 | g1/8 |
| Profile | female |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- In stock: Next day delivery
