SMC JS10-4-070S STAINLESS STEEL FLOATING JOINT
JS, Floating Joint, Stainless Steel
See technical informationSee documentsReferences
SMC:JS10-4-070S
Rubix:393A9807
Manufacturer :JS10-4-070S

Documents
Product details : SMC JS10-4-070S STAINLESS STEEL FLOATING JOINT
Floating joint series JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA.
Strengths
Floating joint: stainless steel type
Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
Applicable dust cover in fluoro rubber or silicon rubber
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | 10 mm |
| Profile | js |
| Connection 2 | m5x0,7 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 58.53 excl. VAT
/ Each
£ 70.24 incl. VAT
- Usually arrives within 14 working days