References
IMI Norgren:C02260848
Rubix:119A0965
Manufacturer :C02260848


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; locking ring: stainless steel; sealing: nbr (silicone-free); release ring: pom |
|---|---|
| Connection 1 | g1/2 (iso g) female |
Product details : NORGREN C02260848 PFITC 8MM-G1/2 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø8mm x G1/2" C02260848
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; locking ring: stainless steel; sealing: nbr (silicone-free); release ring: pom |
|---|---|
| Connection 1 | g1/2 (iso g) female |
| Profile | straight connection (female) |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days